

€1.06/ pieceexcl. VAT
€1.28incl. VAT
Sold per: 50Min. order: 50
17 In stock - Estimated delivery date 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 150 |
Length | 280 mm |
Width | 230 mm |
Lining material | Siliciumcarbide |
Material of carrier | Waterproof paper |