

€1.10/ pieceexcl. VAT
€1.34incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 600 |
Length | 280 mm |
Width | 230 mm |
Lining material | Aluminium oxide |
Material of carrier | Fibre-reinforced latex paper |