

€1.07/ pieceexcl. VAT
€1.29incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 320 |
Length | 280 mm |
Width | 230 mm |
Lining material | Siliciumcarbide |
Material of carrier | Waterproof paper |