

€1.07/ pieceexcl. VAT
€1.29incl. VAT
350 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 2500 |
Length | 280 mm |
Width | 230 mm |
Lining material | Siliciumcarbide |
Material of carrier | Waterproof paper |