

€2.94/ pieceexcl. VAT
€3.56incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 40 |
Length | 280 mm |
Width | 230 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |