

€2.37/ pieceexcl. VAT
€2.87incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 120 |
Length | 280 mm |
Width | 230 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |