

€0.82/ pieceexcl. VAT
€0.99incl. VAT
Sold per: 4000Min. order: 4000
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 80 |
Length | 280 mm |
Width | 230 mm |
Lining material | Aluminium oxide |
Material of carrier | Light paper |