NORTON

NORTON Sanding sheet alox 230x280 A213 P120

  • ERIKS:23150992
  • Manufacturer:3157620105039
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Granulation
120
Length
280 mm
Width
230 mm
Lining material
Aluminium oxide
Material of carrier
Light paper