NORTON

NORTON Sanding roll soft-touch norton pro 115x25000 A275 P1000 F03

  • ERIKS:12384447
  • Manufacturer:3157625570078
Image 1
Save to list

€70.60/ pieceexcl. VAT

€85.43incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Granulation
1000
Length
25000 mm
Width
115 mm
Lining material
Aluminium oxide
Material of carrier
Fibre-reinforced latex paper 4mm Foam