

€61.47/ pieceexcl. VAT
€74.38incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 150 |
Length | 50000 mm |
Width | 100 mm |
Lining material | Aluminium oxide |
Material of carrier | Fibre-reinforced latex paper |