

€79.88/ pieceexcl. VAT
€96.65incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Grade | Ultra fine |
Length | 10000 mm |
Width | 125 mm |
Lining material | Siliciumcarbide |
Material of carrier | Beartex |