

€98.81/ pieceexcl. VAT
€119.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Grade | Fine |
Length | 10000 mm |
Width | 100 mm |
Lining material | Aluminium oxide |
Material of carrier | Beartex |