

€74.65/ pieceexcl. VAT
€90.33incl. VAT
Sold per: 5Min. order: 5
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 240 |
Length | 50000 mm |
Width | 50 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |