

€622.67/ pieceexcl. VAT
€753.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 120 |
Length | 50000 mm |
Width | 430 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |