NORTON

NORTON Sanding roll Alox 100x50M G131F P60

  • ERIKS:12689105
  • Manufacturer:3157625826304
Image 1
Save to list

€72.96/ pieceexcl. VAT

€88.28incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Granulation
60
Length
50000 mm
Width
100 mm
Lining material
Aluminium oxide