

€150.04/ pieceexcl. VAT
€181.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 400 |
Length | 50000 mm |
Width | 100 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |