NORTON

NORTON Sanding roll alox 100x50000 G131F P120

  • ERIKS:23949666
  • Manufacturer:3157625826335
Image 1
Save to list

€71.10/ pieceexcl. VAT

€86.03incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Granulation
120
Length
50000 mm
Width
100 mm
Lining material
Aluminium oxide