NORTON

NORTON Sanding roll alox 100x50000 G131F P100

  • ERIKS:23949665
  • Manufacturer:3157625826328
Image 1
Save to list

€71.10/ pieceexcl. VAT

€86.03incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Granulation
100
Length
50000 mm
Width
100 mm
Lining material
Aluminium oxide