

€14.66/ pieceexcl. VAT
€17.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 60 |
Length | 2000 mm |
Width | 75 mm |
Lining material | Ceramics |
Material of carrier | Polyester |