

€15.87/ pieceexcl. VAT
€19.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 50 |
Length | 2000 mm |
Width | 75 mm |
Lining material | Ceramics |
Material of carrier | Polyester |