

€13.50/ pieceexcl. VAT
€16.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 60 |
Length | 2500 mm |
Width | 75 mm |
Lining material | Zirconium |
Material of carrier | Cloth |