

€13.56/ pieceexcl. VAT
€16.41incl. VAT
73 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 40 |
Length | 2000 mm |
Width | 75 mm |
Lining material | Zirconium |
Material of carrier | Cloth |