

€19.90/ pieceexcl. VAT
€24.08incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 60 |
Length | 2000 mm |
Width | 150 mm |
Lining material | Zirconium |
Material of carrier | Cloth |