

€11.71/ pieceexcl. VAT
€14.17incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 80 |
Length | 2000 mm |
Width | 75 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester |