

€2.78/ pieceexcl. VAT
€3.36incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 40 |
Length | 533 mm |
Width | 75 mm |
Lining material | Aluminium oxide |
Material of carrier | Cloth |