

€11.24/ pieceexcl. VAT
€13.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 120 |
Length | 750 mm |
Width | 200 mm |
Lining material | Aluminium oxide |
Material of carrier | Cloth |