

€3.43/ pieceexcl. VAT
€4.15incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 60 |
Length | 610 mm |
Width | 100 mm |
Lining material | Aluminium oxide |
Material of carrier | Cloth |