

€18.24/ pieceexcl. VAT
€22.07incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Type | With quick release |
Diameter disc | 75 mm |
Thickness | 25 mm |
Granulation | Extra coarse |
Material of carrier | Rapid strip |
Lining material | Siliciumcarbide |