

€16.24/ pieceexcl. VAT
€19.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Type | With quick release |
Diameter disc | 125 mm |
Drill hole diameter | 22 mm |
Granulation | Extra coarse |
Material of carrier | Rapid strip |
Lining material | Siliciumcarbide |