

€1.08/ pieceexcl. VAT
€1.30incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Type | With quick release |
Diameter disc | 50 mm |
Granulation | P60 |
Material of carrier | Cloth |
Lining material | Aluminium oxide |