

€1.18/ pieceexcl. VAT
€1.42incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 40 |
Length | 454 mm |
Width | 13 mm |
Lining material | Aluminium oxide |
Material of carrier | Cloth |