NORTON

NORTON Oil stone square 90 MJB6 152x51x25 MEDIUM CRYSTOLON

  • ERIKS:12383926
  • Manufacturer:3157625846654
Image 1
Save to list

€28.07/ pieceexcl. VAT

€33.96incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Width
51 mm
Length
152 mm
Height
25 mm