NORTON

NORTON Mounted point W195 52 16x20 6x40 86A60PVS

  • ERIKS:12385224
  • Manufacturer:3157625794948
Image 1
Save to list

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter
16 mm
Length
20 mm
Total length
60 mm
Pin connection
6 mm