NORTON

NORTON Mounted point W163 52 6x13 6x40 86A60PVS

  • ERIKS:12385206
  • Manufacturer:3157625795471
Image 1
Save to list

€1.37/ pieceexcl. VAT

€1.66incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter
6 mm
Length
13 mm
Total length
53 mm
Pin connection
6 mm