NORTON

NORTON Mounted point A25 52 25x25 6x40 86A60PVS

  • ERIKS:12385248
  • Manufacturer:3157625795044
Image 1
Save to list

€3.35/ pieceexcl. VAT

€4.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter
25 mm
Length
25 mm
Total length
65 mm
Pin connection
6 mm