

€45.07/ pieceexcl. VAT
€54.53incl. VAT
25 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Granulation | 60 |
Length | 25000 mm |
Width | 50 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |