NORTON

NORTON Handpad white cleaning 150x230 F0001 FELT

  • ERIKS:12386876
  • Manufacturer:3157625579309
Image 1
Save to list

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Grade
Felt
Length
230 mm
Width
150 mm
Material of carrier
Beartex