

€2.49/ pieceexcl. VAT
€3.01incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Grade | Very fine |
Length | 230 mm |
Width | 150 mm |
Lining material | Aluminium oxide |
Material of carrier | Beartex |