

€2.65/ pieceexcl. VAT
€3.21incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Grade | Ultra fine |
Length | 230 mm |
Width | 150 mm |
Lining material | Siliciumcarbide |
Material of carrier | Beartex |