NORTON

NORTON Grinding wheel single recess 05 25x25x8 13x10 SGB60KVX 45 M/S

  • ERIKS:12385027
  • Manufacturer:3157625821576
Image 1
Save to list

€12.38/ pieceexcl. VAT

€14.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
25 mm
Drill hole diameter
8 mm
Thickness
25 mm
Granulation
60
Hardness
K