NORTON

NORTON Grinding wheel Norzon quick cut ZA30Z 180x4,6x22,23 T27

  • ERIKS:12363348
  • Manufacturer:3157626433822
Image 1
Save to list

€9.77/ pieceexcl. VAT

€11.82incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
180 mm
Drill hole diameter
22.23 mm
Thickness
4.6 mm
Suitable for stainless steel
Yes