NORTON

NORTON Grinding wheel Norzon quick cut ZA24R 230x7x22,23 T27

  • ERIKS:12382572
  • Manufacturer:3157626434010
Image 1
Save to list

€13.37/ pieceexcl. VAT

€16.18incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Suitable for stainless steel
Yes