NORTON

NORTON Grinding wheel Norzon quick cut ZA24R 125x7x22,23 T27

  • ERIKS:23148396
  • Manufacturer:3157626433655
Image 1
Save to list

€6.71/ pieceexcl. VAT

€8.12incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Suitable for stainless steel
Yes