NORTON

NORTON Grinding wheel Norzon III foundry ZA24S 180x7x22,23 T27

  • ERIKS:12382551
  • Manufacturer:3157624630711
Image 1
Save to list

€10.91/ pieceexcl. VAT

€13.20incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
180 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Suitable for cast iron pipe
Yes