NORTON

NORTON Grinding wheel Norzon III foundry ZA24R 230x7x22,23 T27

  • ERIKS:23148381
  • Manufacturer:3157624630902
Image 1
Save to list

€15.23/ pieceexcl. VAT

€18.43incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Suitable for cast iron pipe
Yes