

€5.20/ pieceexcl. VAT
€6.29incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 4 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |