NORTON

NORTON Grinding wheel 1-2-3 A46S 125x2,2x22,23 T27

  • ERIKS:12384592
  • Manufacturer:3157625646803
Image 1
Save to list

€4.59/ pieceexcl. VAT

€5.55incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
2.2 mm
Suitable for stainless steel
Yes