NORTON

NORTON Grinding wheel 01 80x25x13 37C60NV 35 M/S

  • ERIKS:12382646
  • Manufacturer:3157624225917
Image 1
Save to list

€15.01/ pieceexcl. VAT

€18.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
80 mm
Drill hole diameter
13 mm
Thickness
25 mm
Granulation
60
Hardness
N