NORTON

NORTON Grinding wheel 01 50x13x10 A24TB28 50 M/S

  • ERIKS:12384595
  • Manufacturer:3157625796621
Image 1
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
50 mm
Drill hole diameter
10 mm
Thickness
13 mm
Granulation
24
Hardness
T