NORTON

NORTON Grinding wheel 01 300x32x76,2 38A46HVS 45 M/S

  • ERIKS:12384925
  • Manufacturer:3157625105744
Image 1
Save to list

€176.26/ pieceexcl. VAT

€213.27incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORTON
Diameter disc
300 mm
Drill hole diameter
76 mm
Thickness
32 mm
Granulation
46
Hardness
H